| Material External Use | Cast Iron |
| Face Width | 1.75 in |
| Pitch Dia. | 7 in |
| Hub O.D. | 2.75 in |
| Construction Internal | Arm/Spoke |
| Belt Cross Section | 4L, 5L, A, B |
| O.D. | 7.75 in |
| Bore Type | Rough Bore |
| Material Internal Use | Cast Iron |
| No. of Grooves | 2 |
| Weight | 9.1 LB |
| EAN or UPC | 697950237268 |

