- 32B-1 Chain Number
- 1 Strand
- 54 Teeth
- Without Hardened Teeth
- C Sprocket Style
description
- Maximum bores shown will accommodate standard keyseat and setscrew over keyseat. Slightly larger bores are possible with no keyseat, shallow keyseat, or setscrew at an angle to keyseat.
features
- Manufactured of high carbon steel
- Precise machining and processes ensure consistent finish and high quality
- Bores are concentric to pitch line, minimizing run out
- Chain rows are parallel and precisely spaced to increase longevity of sprocket and chain
| Martin No. | 32C54 |
| Construction Internal | Welded |
| Material Internal Use | Carbon Steel |
| Caliper Diameter | 844.47 mm |
| Chain Sprocket Number | 32B |
| Bushing Bore Size [Min] | 1.575 in |
| No. of Strands Across | 1 |
| Chain Sprocket Pitch | 2 in |
| Pitch Diameter | 873.7 mm |
| Bore Range [Max] | 140 mm |
| Chain No. | 32B, 32B-1 |
| Series | C |
| Pitch Diameter [Min] | 873.7 mm |
| Bushing Bore Size [Max] | 5.512 in |
| Hub Projection | 12 mm |
| Outside Dia. | 907.97 mm |
| Sprocket Style | C |
| Outside Dia. [Min] | 907.97 mm |
| Bushing Bore [Min] | 1.575 in |
| Bore Size [Max] | 5.512 in |
| Material External Use | Steel |
| No. of Teeth Rows Strands | 1 |
| No. of Teeth | 54 |
| Chain Pitch | 50.8 mm |
| Bore Style | Minimum Bore |
| Bore Type | Finished Bore |
| Width Across Teeth | 29.44 mm |
| Hardened Teeth | Without Hardened Teeth |
| Inch/Metric | Metric |
| Length Through Bore | 5 in |
| Pitch Dia. | 34.397 in |
| Width Across Teeth Rows | 1.102 in |
| Material | Steel |
| Hub Dia. | 203 mm |
| Single Strand Tooth Thickness | 1.159 in |
| Pin Diameter | 29.21 mm |
| Stock Bore Size | 40 mm |
| Bore Size [Min] | 1.575 in |
| Pitch Root Diameter | 844.5 mm |
| O.D. | 35.747 in |
| Hub O.D. | 7.992 in |
| Bore Range [Min] | 40.03 mm |
| Root Diameter | 844.5 mm |
| Family Name | No. 32 - 50.800 mm Pitch - Single - Type B & C |
| Weight | 268.9 LB |
| EAN or UPC | 697950407715 |

