Martin
32H200 SK
H SERIES, 1/2" PITCH QD BUSHED TIMING PULLEY 1/2" PITCH; H BELT TYPE; 2" BELT WIDTH; 32 TEETH; 5.093" PITCH DIAMETER; SK BUSH
Item #100813424
| No. of Teeth | 32 |
| Bore Type | Bushed |
| Belt Size | H |
| Belt Width | 2 in |
| Pitch Dia. | 5.093 in |
| Bushing Bore Size [Max] | 2.625 in |
| Bushing Bore Size [Min] | 0.5 in |
| Bore Size [Max] | 2.625 in |
| Construction Internal | Solid |
| Teeth Face Width | 2.344 in |
| Material External Use | Cast Iron |
| Bore Size [Min] | 0.5 in |
| Material Internal Use | Cast Iron |
| Flange O.D. | 5.323 in |
| Weight | 6.7 LB |
| EAN or UPC | 697950151991 |
