| No. of Teeth Rows Strands | 1 |
| Sprocket Style | B |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.5 in |
| No. of Teeth | 12 |
| Length Through Bore | 0.75 in |
| Hub O.D. | 1.219 in |
| Chain Sprocket Number | 35 |
| Bore Type | Finished Bore |
| Weight | 0.2 LB |
| EAN or UPC | 697950555034 |

