| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.938 in |
| Length Through Bore | 0.938 in |
| O.D. | 3.75 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Bore Size [Max] | 2.25 in |
| Weight | 2.8 LB |
| EAN or UPC | 697950065953 |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 0.938 in |
| Length Through Bore | 0.938 in |
| O.D. | 3.75 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Bore Size [Max] | 2.25 in |
| Weight | 2.8 LB |
| EAN or UPC | 697950065953 |