Martin
3J 3/8
QUADRA-FLEX« COUPLING FLANGE SIZE 3J COUPLING FLANGE; BORED TO 3/8"; NO KEYWAY
Item #100814270
| No. of Set Screws | 2 |
| Material Internal Use | Atomized Metals |
| O.D. | 2.062 in |
| Finished Bore Size | 0.375 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Coupling Size | 3 |
| Length Through Bore | 2 in |
| Bore Size [Max] | 0.875 in |
| Weight | 0.3 LB |
| EAN or UPC | 697950276236 |
