| Bore Type | Finished Bore |
| Finished Bore Size | 0.625 in |
| Material Internal Use | Stainless Steel |
| Chain Sprocket Number | 40 |
| No. of Teeth | 24 |
| Sprocket Style | A |
| Length Through Bore | 0.28 in |
| No. of Teeth Rows Strands | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 697950710167 |
| Bore Type | Finished Bore |
| Finished Bore Size | 0.625 in |
| Material Internal Use | Stainless Steel |
| Chain Sprocket Number | 40 |
| No. of Teeth | 24 |
| Sprocket Style | A |
| Length Through Bore | 0.28 in |
| No. of Teeth Rows Strands | 1 |
| Weight | 1.0 LB |
| EAN or UPC | 697950710167 |