| No. of Teeth | 16 |
| Chain Sprocket Number | 40 |
| Sprocket Style | B |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 2 in |
| Length Through Bore | 0.875 in |
| No. of Teeth Rows Strands | 1 |
| Finished Bore Size | 0.625 in |
| Weight | 0.79 LB |
| EAN or UPC | 697950432823 |
| No. of Teeth | 16 |
| Chain Sprocket Number | 40 |
| Sprocket Style | B |
| Material Internal Use | Carbon Steel |
| Hub O.D. | 2 in |
| Length Through Bore | 0.875 in |
| No. of Teeth Rows Strands | 1 |
| Finished Bore Size | 0.625 in |
| Weight | 0.79 LB |
| EAN or UPC | 697950432823 |