| Length Through Bore | 1.375 in |
| O.D. | 4.5 in |
| Finished Bore Size | 1.5 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Size [Max] | 2.625 in |
| Bore Type | Finished Bore |
| Weight | 5.7 LB |
| EAN or UPC | 697950258768 |
| Length Through Bore | 1.375 in |
| O.D. | 4.5 in |
| Finished Bore Size | 1.5 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Size [Max] | 2.625 in |
| Bore Type | Finished Bore |
| Weight | 5.7 LB |
| EAN or UPC | 697950258768 |