| O.D. | 4.75 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 0.375 in |
| Finished Bore Size | 1.5 in |
| Material External Use | Steel |
| Weight | 1.8 LB |
| EAN or UPC | 697950258782 |
| O.D. | 4.75 in |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 0.375 in |
| Finished Bore Size | 1.5 in |
| Material External Use | Steel |
| Weight | 1.8 LB |
| EAN or UPC | 697950258782 |