Martin
50BS19HT 1 1/2
FINISHED BORE SPROCKET WITH HARDENED TEETH 50 CHAIN, 19 TOOTH (HARDENED), 1.5 IN BORE, WITH KEYWAY AND TWO SETSCREWS
Item #102110653
| Material Internal Use | Atomized Metals |
| Bushing Bore Size [Min] | 1.5 in |
| No. of Teeth Rows Strands | 1 |
| No. of Teeth | 19 |
| Chain Sprocket Number | 50 |
| Bushing Bore Size [Max] | 2 in |
| Bushing Bore [Min] | 1.5 in |
| Hub O.D. | 3 in |
| Material External Use | Steel |
| Length Through Bore | 1 in |
| Key Way Size | 3/8 X 3/16 in |
| O.D. | 4.12 in |
| Keyway Size | 3/8 x 3/16 in |
| Bore Size [Min] | 1.5 in |
| Bore Type | Finished Bore |
| Hardened Teeth | 1 |
| Set Screw Size | 3/8-16 UNC |
| Single Strand Tooth Thickness | 0.343 in |
| Bore Size [Max] | 2 in |
| Sprocket Style | B |
| Set Screw Location | (1) Over Keyway and (1) At 90° |
| Construction Internal | Solid |
| Chain Sprocket Pitch | 0.625 in |
| Finished Bore Size | 1.5 in |
| Pitch Dia. | 3.797 in |
| Weight | 1.7 LB |
| EAN or UPC | 697950161785 |
