| O.D. | 5.5 in |
| Length Through Bore | 1.5 in |
| Bore Size [Max] | 3.313 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.25 in |
| Material External Use | Steel |
| Weight | 9.3 LB |
| EAN or UPC | 697950258867 |
| O.D. | 5.5 in |
| Length Through Bore | 1.5 in |
| Bore Size [Max] | 3.313 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.25 in |
| Material External Use | Steel |
| Weight | 9.3 LB |
| EAN or UPC | 697950258867 |