Martin
60BB15H 1/2
IDLER SPROCKET 60 CHAIN; 15 TEETH; 1/2" NOMINAL BORE; BALL BEARING IDLER SPROCKET
Item #100971988
| Material Internal Use | Atomized Metals |
| Length Through Bore | 0.487 in |
| No. of Teeth | 15 |
| Hardened Teeth | 1 |
| Bearing Type | Ball |
| Chain Sprocket Number | 60 |
| Sprocket Style | B |
| Hub O.D. | 2.875 in |
| Weight | 1.13 LB |
| EAN or UPC | 697950339900 |
