| Length Through Bore | 0.938 in |
| Finished Bore Size | 1.5 in |
| Material External Use | Steel |
| Bore Size [Max] | 3.813 in |
| O.D. | 6.25 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Weight | 8.1 LB |
| EAN or UPC | 697950258959 |
| Length Through Bore | 0.938 in |
| Finished Bore Size | 1.5 in |
| Material External Use | Steel |
| Bore Size [Max] | 3.813 in |
| O.D. | 6.25 in |
| Material Internal Use | Carbon Steel |
| Bore Type | Finished Bore |
| Weight | 8.1 LB |
| EAN or UPC | 697950258959 |