| O.D. | 6.5 in |
| Material External Use | Steel |
| Length Through Bore | 1.375 in |
| Bore Size [Max] | 4 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.5 in |
| Weight | 12.9 LB |
| EAN or UPC | 697950258973 |
| O.D. | 6.5 in |
| Material External Use | Steel |
| Length Through Bore | 1.375 in |
| Bore Size [Max] | 4 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Finished Bore Size | 1.5 in |
| Weight | 12.9 LB |
| EAN or UPC | 697950258973 |