Skip to content Skip to navigation menu
Martin675-61-48

675-61-48

HUB,F,6 3/4 X 1 29/32 X 1 1/2
Item #103571602
Martin675-61-48
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
Material External Use Steel
Bore Size [Max] 4.313 in
Finished Bore Size 1.5 in
Material Internal Use Carbon Steel
Length Through Bore 1.906 in
Bore Type Finished Bore
O.D. 6.75 in
Weight 19.4 LB
EAN or UPC 697950258980
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison