- 6" Conveyor Diameter
- 10 ft Length
- 16 ga. Thickness
- Flanged Trough Cover
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Steel Thickness | 16 ga. |
| Type | Flanged |
| Conveyor Dia. | 6 in |
| Length | 10 ft |
| Weight | 21.0 LB |
| EAN or UPC | 697950122144 |

