| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.813 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Bore Size [Max] | 4.563 in |
| Finished Bore Size | 1.5 in |
| O.D. | 7 in |
| Weight | 18.9 LB |
| EAN or UPC | 697950259048 |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 1.813 in |
| Bore Type | Finished Bore |
| Material External Use | Steel |
| Bore Size [Max] | 4.563 in |
| Finished Bore Size | 1.5 in |
| O.D. | 7 in |
| Weight | 18.9 LB |
| EAN or UPC | 697950259048 |