| O.D. | 7 in |
| Finished Bore Size | 1.5 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Length Through Bore | 1.875 in |
| Weight | 19.6 LB |
| EAN or UPC | 697950259055 |
| O.D. | 7 in |
| Finished Bore Size | 1.5 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Length Through Bore | 1.875 in |
| Weight | 19.6 LB |
| EAN or UPC | 697950259055 |