- 7 1/4" Outside Diameter
- 2 15/16" Length Thru Bore
- 1.25" Stock Bore Weld on Hub
| Outside Dia. | 7.25 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Size [Max] | 4.688 in |
| Inside Dia. | 1.25 in |
| O.D. | 7.25 in |
| Length Through Bore | 2.938 in |
| Finished Bore Size | 1.25 in |
| Length | 2 15/16 in |
| Weight | 33.3 LB |
| EAN or UPC | 697950066738 |

