| Finished Bore Size | 1.5 in |
| O.D. | 7.5 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Length Through Bore | 2.938 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 4.813 in |
| Weight | 35.6 LB |
| EAN or UPC | 697950259147 |
| Finished Bore Size | 1.5 in |
| O.D. | 7.5 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Length Through Bore | 2.938 in |
| Material Internal Use | Carbon Steel |
| Bore Size [Max] | 4.813 in |
| Weight | 35.6 LB |
| EAN or UPC | 697950259147 |