| Length Through Bore | 1.125 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.5 in |
| O.D. | 7.75 in |
| Bore Size [Max] | 5.063 in |
| Weight | 14.41 LB |
| EAN or UPC | 697950904078 |
| Length Through Bore | 1.125 in |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Finished Bore Size | 1.5 in |
| O.D. | 7.75 in |
| Bore Size [Max] | 5.063 in |
| Weight | 14.41 LB |
| EAN or UPC | 697950904078 |