| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| O.D. | 7.75 in |
| Bore Size [Max] | 5.063 in |
| Finished Bore Size | 1.5 in |
| Length Through Bore | 2.063 in |
| Weight | 26.55 LB |
| EAN or UPC | 697950259161 |
| Material Internal Use | Carbon Steel |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| O.D. | 7.75 in |
| Bore Size [Max] | 5.063 in |
| Finished Bore Size | 1.5 in |
| Length Through Bore | 2.063 in |
| Weight | 26.55 LB |
| EAN or UPC | 697950259161 |