| Finished Bore Size | 0.75 in |
| Bore Size [Max] | 3.5 in |
| Sprocket Style | C |
| Length Through Bore | 4.01 in |
| Bore Type | Rough Bore |
| Chain Sprocket Number | 78 |
| Material External Use | UHMW |
| Pitch Dia. | 12.55 in |
| Bore Size [Min] | 0.75 in |
| Hub O.D. | 5.5 in |
| Single Strand Tooth Thickness | 0.875 in |
| No. of Teeth | 15 |
| Material Internal Use | Plastic |
| Chain Sprocket Pitch | 2.609 in |
| Weight | 6.39 LB |
| EAN or UPC | 697950491097 |

