| Sprocket Style | C |
| Bore Size [Min] | 1 in |
| Length Through Bore | 3.875 in |
| Chain Sprocket Pitch | 2.609 in |
| Material External Use | UHMW |
| Chain Sprocket Number | 78 |
| Material Internal Use | Plastic |
| Finished Bore Size | 1 in |
| Single Strand Tooth Thickness | 0.875 in |
| Bore Type | Rough Bore |
| Hub O.D. | 6.323 in |
| No. of Teeth | 19 |
| Pitch Dia. | 15.851 in |
| Bore Size [Max] | 4 in |
| Weight | 12.7 LB |
| EAN or UPC | 697950491356 |

