| O.D. | 8.5 in |
| Finished Bore Size | 1.5 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 3.875 in |
| Material External Use | Steel |
| Bore Size [Max] | 5.688 in |
| Weight | 60.41 LB |
| EAN or UPC | 697950259185 |
| O.D. | 8.5 in |
| Finished Bore Size | 1.5 in |
| Bore Type | Finished Bore |
| Material Internal Use | Carbon Steel |
| Length Through Bore | 3.875 in |
| Material External Use | Steel |
| Bore Size [Max] | 5.688 in |
| Weight | 60.41 LB |
| EAN or UPC | 697950259185 |