| Length Through Bore | 1.813 in |
| Material Internal Use | Carbon Steel |
| O.D. | 9 in |
| Bore Size [Max] | 6.063 in |
| Finished Bore Size | 1.5 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Weight | 31.79 LB |
| EAN or UPC | 697950259192 |
| Length Through Bore | 1.813 in |
| Material Internal Use | Carbon Steel |
| O.D. | 9 in |
| Bore Size [Max] | 6.063 in |
| Finished Bore Size | 1.5 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Weight | 31.79 LB |
| EAN or UPC | 697950259192 |