| Material Internal Use | Carbon Steel |
| O.D. | 9.5 in |
| Finished Bore Size | 5.875 in |
| Bore Size [Max] | 6.5 in |
| Length Through Bore | 2.563 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Weight | 31.81 LB |
| EAN or UPC | 697950319537 |
| Material Internal Use | Carbon Steel |
| O.D. | 9.5 in |
| Finished Bore Size | 5.875 in |
| Bore Size [Max] | 6.5 in |
| Length Through Bore | 2.563 in |
| Material External Use | Steel |
| Bore Type | Finished Bore |
| Weight | 31.81 LB |
| EAN or UPC | 697950319537 |