Skip to content Skip to navigation menu
Steel 5 1/4 in Socket Box

96A

Steel 5 1/4 in Socket Box
Item #100969711
  • 25 1/2 in Width
  • 5 1/4 in Depth
  • 3 in Height
  • Steel Material
Steel 5 1/4 in Socket Box
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 25 1/2 in Width
  • 5 1/4 in Depth
  • 3 in Height
  • Steel Material

description

  • This is a box that holds sockets
Material Steel
Weight 6.24 LB
EAN or UPC 697950211756
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison