| Bore Type | Finished Bore |
| No. of Set Screws | 2 |
| Bore Size [Max] | 2.875 in |
| Length Through Bore | 2.281 in |
| Coupling Size | 9 |
| Material External Use | Cast Iron |
| O.D. | 6.35 in |
| Keyway Size | 1/2 X 1/4 in |
| Finished Bore Size | 2.063 in |
| Material Internal Use | Cast Iron |
| Weight | 6.33 LB |
| EAN or UPC | 697950990118 |

