- 9" Conveyor Diameter
- 5 ft Length
- 14 ga. Thickness
- Flanged Trough Cover
caution
- Do not use open flame on compound
| Length | 5 ft |
| Steel Thickness | 14 ga. |
| Conveyor Dia. | 9 in |
| Type | Flanged |
| Weight | 20.0 LB |
| Length | 5 ft |
| Steel Thickness | 14 ga. |
| Conveyor Dia. | 9 in |
| Type | Flanged |
| Weight | 20.0 LB |