Skip to content Skip to navigation menu
9 in Standard Discharge Spout with Slide

9TSDS10

9 in Standard Discharge Spout with Slide
Item #100847738
  • 9 in Conveyor Diameter
  • 19 in Open Width
  • 0.313 in Slide Height
  • Std. Discharge w/Slide Style
9 in Standard Discharge Spout with Slide
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 9 in Conveyor Diameter
  • 19 in Open Width
  • 0.313 in Slide Height
  • Std. Discharge w/Slide Style

description

  • Standard discharge spouts and gates are available for either conveyor trough or tubular housing in several designs, operated either manually or by remote controls.In installations where it is possible to overfilll the device to which material is being transported, an additional overflow discharge opening or overflow relief device should be provided.

features

  • Plain spout openings are cut in the trough permitting free material discharge
Weight 19.0 LB
EAN or UPC 697950128283
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison