| Pitch Dia. | 12 in |
| No. of Grooves | 1 |
| Construction Internal | Arm/Spoke |
| Material Internal Use | Cast Iron |
| Face Width | 0.75 in |
| Bore Type | Rough Bore |
| Hub O.D. | 2.375 in |
| O.D. | 12.25 in |
| Belt Cross Section | 4L, A |
| Material External Use | Cast Iron |
| Weight | 7.2 LB |
| EAN or UPC | 697950229294 |

