| Material Internal Use | Carbon Steel |
| Construction Internal | Solid |
| Material External Use | Steel |
| Face Width | 0.656 in |
| Hub O.D. | 1.563 in |
| Pitch Dia. | 1.7 in |
| O.D. | 1.95 in |
| Bore Type | Rough Bore |
| No. of Grooves | 1 |
| Belt Cross Section | 4L, A |
| Weight | 0.51 LB |
| EAN or UPC | 697950224190 |

