| No. of Grooves | 1 |
| Belt Cross Section | 4L, A |
| Pitch Dia. | 3.2 in |
| Hub O.D. | 1.875 in |
| O.D. | 3.45 in |
| Material External Use | Steel |
| Material Internal Use | Carbon Steel |
| Construction Internal | Web |
| Bore Type | Rough Bore |
| Face Width | 0.656 in |
| Weight | 1.3 LB |
| EAN or UPC | 697950225234 |

