| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 4L, A |
| O.D. | 4.25 in |
| Hub O.D. | 2.5 in |
| Construction Internal | Web |
| Face Width | 0.75 in |
| Pitch Dia. | 4 in |
| Bore Type | Rough Bore |
| No. of Grooves | 1 |
| Weight | 1.9 LB |
| EAN or UPC | 697950229065 |

