| Hub O.D. | 2.25 in |
| Face Width | 0.75 in |
| Pitch Dia. | 4.2 in |
| Material External Use | Cast Iron |
| Material Internal Use | Cast Iron |
| Belt Cross Section | 4L, A |
| No. of Grooves | 1 |
| Construction Internal | Web |
| O.D. | 4.45 in |
| Bore Type | Rough Bore |
| Weight | 2.0 LB |
| EAN or UPC | 697950229072 |

