| Face Width | 0.75 in |
| Construction Internal | Arm/Spoke |
| Bore Type | Rough Bore |
| No. of Grooves | 1 |
| Belt Cross Section | 4L, A |
| Material External Use | Cast Iron |
| O.D. | 5.95 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 5.7 in |
| Weight | 2.8 LB |
| EAN or UPC | 697950229133 |
| Face Width | 0.75 in |
| Construction Internal | Arm/Spoke |
| Bore Type | Rough Bore |
| No. of Grooves | 1 |
| Belt Cross Section | 4L, A |
| Material External Use | Cast Iron |
| O.D. | 5.95 in |
| Material Internal Use | Cast Iron |
| Pitch Dia. | 5.7 in |
| Weight | 2.8 LB |
| EAN or UPC | 697950229133 |