| Face Width | 0.75 in |
| Bore Type | Rough Bore |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Construction Internal | Arm/Spoke |
| O.D. | 6.75 in |
| Belt Cross Section | 4L, A |
| No. of Grooves | 1 |
| Pitch Dia. | 6.5 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950229164 |
| Face Width | 0.75 in |
| Bore Type | Rough Bore |
| Material Internal Use | Cast Iron |
| Material External Use | Cast Iron |
| Construction Internal | Arm/Spoke |
| O.D. | 6.75 in |
| Belt Cross Section | 4L, A |
| No. of Grooves | 1 |
| Pitch Dia. | 6.5 in |
| Weight | 3.7 LB |
| EAN or UPC | 697950229164 |