| Belt Width | 24 in |
| O.D. | 4 in |
| Material Internal Use | Carbon Steel |
| Duty | C |
| Thickness | 0.12 in |
| Weight | 44.1 LB |
| EAN or UPC | 697950386751 |
| Belt Width | 24 in |
| O.D. | 4 in |
| Material Internal Use | Carbon Steel |
| Duty | C |
| Thickness | 0.12 in |
| Weight | 44.1 LB |
| EAN or UPC | 697950386751 |