| Material Internal Use | Carbon Steel |
| Duty | C |
| Thickness | 0.12 in |
| Belt Width | 36 in |
| O.D. | 4 in |
| Weight | 27.3 LB |
| EAN or UPC | 697950848471 |
| Material Internal Use | Carbon Steel |
| Duty | C |
| Thickness | 0.12 in |
| Belt Width | 36 in |
| O.D. | 4 in |
| Weight | 27.3 LB |
| EAN or UPC | 697950848471 |