| Thickness | 0.12 in |
| Duty | C |
| Material Internal Use | Carbon Steel |
| Belt Width | 20 in |
| O.D. | 4 in |
| Weight | 18.9 LB |
| EAN or UPC | 697950388502 |
| Thickness | 0.12 in |
| Duty | C |
| Material Internal Use | Carbon Steel |
| Belt Width | 20 in |
| O.D. | 4 in |
| Weight | 18.9 LB |
| EAN or UPC | 697950388502 |