| Thickness | 0.12 in |
| Material Internal Use | Carbon Steel |
| Belt Width | 24 in |
| Duty | C |
| Weight | 17.8 LB |
| EAN or UPC | 697950388526 |
| Thickness | 0.12 in |
| Material Internal Use | Carbon Steel |
| Belt Width | 24 in |
| Duty | C |
| Weight | 17.8 LB |
| EAN or UPC | 697950388526 |