| Belt Width | 30 in |
| Thickness | 0.12 in |
| Duty | C |
| Material Internal Use | Carbon Steel |
| Weight | 8.4 LB |
| EAN or UPC | 697950389110 |
| Belt Width | 30 in |
| Thickness | 0.12 in |
| Duty | C |
| Material Internal Use | Carbon Steel |
| Weight | 8.4 LB |
| EAN or UPC | 697950389110 |