| Duty | C |
| Thickness | 0.148 in |
| Belt Width | 20 in |
| Material Internal Use | Carbon Steel |
| O.D. | 5 in |
| Weight | 26.0 LB |
| EAN or UPC | 697950845135 |
| Duty | C |
| Thickness | 0.148 in |
| Belt Width | 20 in |
| Material Internal Use | Carbon Steel |
| O.D. | 5 in |
| Weight | 26.0 LB |
| EAN or UPC | 697950845135 |