- 5 in Roller Diameter
- 57.38 in Roller Length
- 54 in Belt Width
- Steel Material
Roll Length | 57.38 in |
CEMA Class | CEMA Class C - Medium Duty |
Belt Width | 54 in |
Material | Steel |
Shaft Dia. | 20 mm |
Shaft Length | 58 5/8 in |
Roller Dia. | 5 in |
Inch/Metric | Inch |
Weight | 48.15 LB |
EAN or UPC | 697950844947 |