- 5 in Roller Diameter
- 39.125 in Roller Length
- 36 in Belt Width
- Steel Material
| Material Internal Use | Carbon Steel |
| Duty | C |
| Belt Width | 36 in |
| Material | Steel |
| Shaft Dia. | 20 mm |
| Roller Dia. | 5 in |
| Shaft Length | 40.625 in |
| Roll Length | 39.125 in |
| CEMA Class | CEMA Class C - Medium Duty |
| Inch/Metric | Inch |
| Weight | 38.0 LB |
| EAN or UPC | 697950844749 |

