| Bolt Dia. | 2 in |
| Material External Use | Stainless Steel |
| Shaft Length | 11.5 in |
| Shaft Dia. | 1.5 in |
| No.of Bolts | 2 |
| Material Internal Use | Stainless Steel |
| Weight | 5.71 LB |
| EAN or UPC | 697950485348 |
| Bolt Dia. | 2 in |
| Material External Use | Stainless Steel |
| Shaft Length | 11.5 in |
| Shaft Dia. | 1.5 in |
| No.of Bolts | 2 |
| Material Internal Use | Stainless Steel |
| Weight | 5.71 LB |
| EAN or UPC | 697950485348 |