| Shaft Length | 11.5 in |
| Bolt Dia. | 0.625 in |
| Material External Use | Stainless Steel |
| No.of Bolts | 2 |
| Shaft Dia. | 2 in |
| Material Internal Use | Stainless Steel |
| Weight | 9.97 LB |
| EAN or UPC | 697950485362 |
| Shaft Length | 11.5 in |
| Bolt Dia. | 0.625 in |
| Material External Use | Stainless Steel |
| No.of Bolts | 2 |
| Shaft Dia. | 2 in |
| Material Internal Use | Stainless Steel |
| Weight | 9.97 LB |
| EAN or UPC | 697950485362 |