| Shaft Dia. | 3 in |
| Material Internal Use | Stainless Steel |
| No.of Bolts | 2 |
| Bolt Dia. | 3 in |
| Material External Use | Stainless Steel |
| Shaft Length | 13 in |
| Weight | 24.5 LB |
| EAN or UPC | 697950485409 |
| Shaft Dia. | 3 in |
| Material Internal Use | Stainless Steel |
| No.of Bolts | 2 |
| Bolt Dia. | 3 in |
| Material External Use | Stainless Steel |
| Shaft Length | 13 in |
| Weight | 24.5 LB |
| EAN or UPC | 697950485409 |